Zoro Homepage

Gibson Soho Lounge 18 Piece Square Stoneware Dinnerware Set in Grey Matte

  • Mfr # 120139.18R

  • Zoro # G721738159


product price: $69.39
/ea

Key Features

Material
Stoneware
Overall Length
15.6 in
Color
Gray
Overall Width
13.2 in
Overall Height
13.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120139.18R
Zoro #
G721738159
UPC #
085081433206
Country of Origin
China

Dimensions

Overall Length
15.6 in
Overall Width
13.2 in
Overall Height
13.6 in

Details

Item
Dinnerware Set
Material
Stoneware
Color
Gray

Description

Elevate your dining experience with the Gibson Soho Lounge 18-Piece Square Stoneware Dinnerware Set in Grey Matte. This stylish and contemporary set includes 6 dinner plates, 6 salad plates, and 6 bowls, all designed with a modern square shape and a sophisticated grey matte finish. Crafted from durable stoneware, each piece is built to withstand everyday use while adding a touch of elegance to your table setting. The minimalist design with soft, rounded edges offers versatility that complements a variety of dining occasions, from casual family meals to more formal gatherings. The Gibson Soho Lounge set is not only aesthetically pleasing but also practical. Its stoneware construction ensures that each piece is microwave and dishwasher safe, making cleanup and reheating effortless. Whether you're serving a family dinner or hosting guests, this set provides the perfect balance of style and functionality. The chic grey matte finish gives a sleek, understated look that coordinates beautifully with other tableware, making it an excellent choice for both modern and traditional dining environments.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.