Zoro Homepage

Gibson Soho Lounge Matte 16-Piece Dinnerware Set, Gray/Black

  • Mfr # 102266.16RM

  • Zoro # G221738505


product price: $74.99
/ea

Key Features

Overall Width
12.5 in
Overall Height
1 in
Color
Gray
Material
Stoneware
Overall Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102266.16RM
Zoro #
G221738505
UPC #
085081254474
Country of Origin
China

Dimensions

Overall Width
12.5 in
Overall Height
1 in
Overall Length
12.5 in

Details

Item
Dinnerware Set
Color
Gray
Material
Stoneware

Description

The beautiful Gibson Soho Lounge matte 16 piece dinnerware set adds style to any dinner table. Gorgeous matte finish and with gray and black colors. Dishwasher and microwave safe. The simple design makes it suitable for a wide range of table settings. Set Included: Four -12.5in Dinner Plates Four - 7.75in Dessert Plates Four - 6.5in Bowls Four - 14.5oz Mugs Dishwasher and Microwave Safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.