Zoro Homepage

Gibson Soho Lounge Matte 16-Piece Dinnerware Set, Taupe

  • Mfr # 94854.16

  • Zoro # G721736889


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Overall Length
12.5 in
Color
Taupe
Overall Width
12.5 in
Overall Height
1 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94854.16
Zoro #
G721736889
UPC #
085081180353
Country of Origin
China

Dimensions

Overall Length
12.5 in
Overall Width
12.5 in
Overall Height
1 in

Details

Color
Taupe
Material
Stoneware
Item
Dinnerware Set

Description

Beautiful 16 piece set adds style to any dinner table. Square shape with gorgeous matte finish will add a earthy feel to your next family dinner or gathering. Taupe and gray set is warm and inviting, leaving you guests in awe of your table setting. Large square plates are constructed of durable stoneware for long lasting use throughout the years. Dishwasher safe for easy cleaning and microwave safe for quick reheating. Set Includes: Four - 12.5in Dinner Plates Four - 7.75in Dessert Plates Four - 6.5in Bowls Four - 14.5oz Mugs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.