Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gibson Total Kitchen Lybra 32-Piece Cookware Combo Set

  • Mfr # 89117.32

  • Zoro # G221737942


product price: $53.85
/ea

Key Features

Overall Height (In.)
7 in
Overall Length (In.)
15 in
Color
Stainless Steel
Material
Stainless Steel
Overall Width (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89117.32
Zoro #
G221737942
UPC #
085081122988
Country of Origin
China

Dimensions

Overall Height (In.)
7 in
Overall Length (In.)
15 in
Overall Width (In.)
10 in

Details

Item
Cookware Combo Set
Color
Stainless Steel
Material
Stainless Steel

Description

Whether setting up a new kitchen or completing your existing cooking arsenal, the Lybra 32-Piece Cookware Combo Set is the perfect choice for your home. It features all the kitchen essentials for effortless delicious concoctions.It features lightweight stainless steel cookware for even heat distribution and retention, stain and rust resistant stainless steel flatware and knives for durability, and heat-resistant nylon utensils to preserve your cookware from scratches. Includes : one 4 qt. Dutch oven with lid, , one 1.5 qt. saucepan with lid, one 8.5 in. fry pan, four 7 in. dinner forks, four 8.25 in. dinner knives, four 5.75 in. teaspoons, one serving spoon, one slotted serving spoon, one turner, one slotted turner, one ladle, one pasta server, one 8 in. chef knife, one 8 in. bread knife, one 6 in. boning knife, one 4.5 in. utility knife, one 3 in. paring knife, one pair of kitchen scissors, one wooden storage block, one 12 oz. measuring cup and one bottle opener

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.