Zoro Homepage

Glasgow 4 Piece 19.5 Ounce Fine Ceramic Cup Set in Assorted Designs

  • Mfr # 127070.01

  • Zoro # G321737453


product price: $37.35
/ea

Key Features

Overall Width
9.4 in
Color
Assorted
Overall Length
9.4 in
Material
Ceramic
Overall Height
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127070.01
Zoro #
G321737453
UPC #
085081502513
Country of Origin
China

Dimensions

Overall Width
9.4 in
Overall Length
9.4 in
Overall Height
4.8 in

Details

Color
Assorted
Material
Ceramic
Item
Cup Set

Description

The Gibson Home Glasgow 4 Piece 19.5 Ounce Fine Ceramic Cup Set in Assorted Designs are the perfect mugs for morning breakfast or afternoon tea. Each mug it coated with reactive glaze finish. They all feature their own varied design making every cup unique. This collection is also dishwasher and microwave safe, making it easy to clean and perfect for everyday use!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.