Zoro Homepage

Glasselle 4 Piece 13 Ounce Glass Decorated Hydration Bottle Set in Assorted Colors

  • Mfr # 113236.01

  • Zoro # G821739650


product price: $67.15
/ea

Key Features

Width
5.5 in
Length
9 in
Body Color
Assorted
Height
5.5 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113236.01
Zoro #
G821739650
UPC #
636643334655
Country of Origin
China

Dimensions

Width
5.5 in
Length
9 in
Height
5.5 in

Details

Item
Hydration Bottle
Body Color
Assorted
Material
Glass

Description

Take your drinks on the go in style with the Gibson Home Glasselle 4 Piece 13oz Decorated Hydration Bottle Set in Assorted Colors. These glass bottles are beautifully decorated in four distinct and elegant floral designs. Each flask set comes with One yellow hydration floral bottle, one red floral hydration bottle, one blue floral hydration bottle and one turquoise floral hydration bottle. Not only are these water bottles stylish but they are also equipped with sturdy stainless steel lids and hydration sealing rings, making them practical and handy for everyday use.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.