Gold Finch 4 Piece 16.7oz Electroplated Fine Ceramic Mug Set in Gold

  • Mfr # 131001.01

  • Zoro # G421736899


product price:  $43.99
/ea

Key Features

Height
4 in
Length
5.5 in
Color
White
Material
Ceramic
Width
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131001.01
Zoro #
G421736899
UPC #
085081541826
Country of Origin
China

Dimensions

Height
4 in
Length
5.5 in
Width
3.9 in

Details

Color
White
Material
Ceramic
Item
Mug Set

Description

This four piece mug set will add a touch of elegance to your every day dining with its gold plated designs. This set of four mugs comes in assorted patterns, each mug featuring its own unique look. Made with fine ceramic material, these mugs are durable and meant to last. Featuring an ornate handle with a footed base and painted on gold plated patterns. Add some shine to your table and make every cup of tea feel a little more special with this set!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.