Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gracious Dining 3 Piece 2 Tier Stoneware Server with Wooden Stand in White

  • Mfr # 136821.03R

  • Zoro # G221737706


product price: $43.39
/ea

Key Features

Material
Stoneware
Overall Height
4 in
Color
White
Overall Length
14 in
Overall Width
13.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136821.03R
Zoro #
G221737706
UPC #
085081578273
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Length
14 in
Overall Width
13.2 in

Details

Material
Stoneware
Color
White
Item
Stoneware Server

Description

Perfect for buffets and dessert bars, the Gracious Dining by Gibson Home 3-piece Stoneware Serving Plate Set with Acacia Wood Stand is a beautiful statement piece to display bite-sized treats in a lovely and stylish fashion. Made from durable stoneware, each serving plate is suitable for everyday entertaining, tea time, or special occasions. The natural finish of the smooth-grained acacia wood stand adds a rustic style to any table or kitchen countertop. It has a flat sturdy base to offer stability and support. The stoneware serving plates are dishwasher safe. To clean the wood stand, wipe it with a soft, damp cloth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.