Home Grayson 12 Piece 12 Inch Round Melamine Chip and Dip Platter Set in White

  • Mfr # 136432.01

  • Zoro # G021739986


product price:  $41.19
/ea

Key Features

Color
White
Material
Melamine
Length
12 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
136432.01
Zoro #
G021739986
UPC #
085081574367
Country of Origin
China

Dimensions

Length
12 in
Overall Width
12 in

Details

Color
White
Item
Platter Set
Material
Melamine

Description

Break out the snacks at your next party or gathering with this Gibson Home Grayson 12 Piece 12 Inch Round Melamine Chip and Dip Platter Set. The large 12 inch diameter holds plenty of your choice of chips, cookies, pretzels, and more. A separate section in the middle is perfect for your favorite dips, sauces, jams, or a second snack. Even when fully stocked with goodies, these dishes are super lightweight thanks to the melamine construction, which is also break resistant so no party fouls. Serve up good times with these Gibson chip and dip sectioned platters!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.