
Grayson 16 Piece Square Melamine Dinnerware Set in Grey
Mfr # 99897.16R
Zoro # G821739681
product price: $44.79
/eaKey Features
Overall Length
11.5 in
Overall Width
11.5 in
Overall Height
7.75 in
Color
Gray
Material
Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99897.16R
Zoro #
G821739681
UPC #
085081230782
Country of Origin
China
Dimensions
Overall Length
11.5 in
Overall Width
11.5 in
Overall Height
7.75 in
Details
Item
Dinnerware Set
Color
Gray
Material
Melamine
Description
Set the table for dinner with this Gibson Home Grayson 16 Piece Melamine Dinnerware Set. This set includes four of each dinner plates, dessert plates, bowls, and tumblers. With service for 4, this is perfect for a small family. The melamine material is lightweight and chip resistant, unlike standard ceramic dishes. Although dishwasher safe, it is recommended to hand wash and these dishes are not microwave safe. The simple matte grey color of this set will add a sleek look to your dinner table.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.