Zoro Homepage

Grayson 4 Piece 10.5 Inch Square Melamine Dinner Plate Set in Assorted Colors

  • Mfr # 124277.04

  • Zoro # G021737739


product price: $23.39
/ea

Key Features

Color
Assorted
Overall Height
2 in
Overall Length
9.2 in
Material
Melamine
Overall Width
8.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124277.04
Zoro #
G021737739
UPC #
085081474582
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Length
9.2 in
Overall Width
8.6 in

Details

Color
Assorted
Item
Dinner Plate Set
Material
Melamine

Description

The Gibson Home Grayson 4 Piece 10.5 Inch Square Melamine Dinner Plate Set in Assorted Colors will dress your meals in a series of natural tones. A simple set made with minimalist styling that can match with any home table setting. The dinnerware set is top rack dishwasher safe and not suitable for microwaves or ovens. Made of melamine, these plates can be used inside, but are also ideal for all your outdoor activities such as picnics, beach outings, camping or wherever your adventures may take you!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.