Zoro Homepage

Grayson 4 Piece 6 Inch Square Melamine Dinner Bowl Set in Assorted Blue

  • Mfr # 136429.04

  • Zoro # G921739086


product price: $24.29
/ea

Key Features

Material
Melamine
Overall Height
2.5 in
Overall Width
6 in
Color
Blue
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136429.04
Zoro #
G921739086
UPC #
085081574336
Country of Origin
China

Dimensions

Overall Height
2.5 in
Overall Width
6 in
Overall Length
6 in

Details

Material
Melamine
Item
Dinner Bowl Set
Color
Blue

Description

The Gibson Home Grayson 4 Piece 6 Inch Square Melamine Dinner Bowl Set will dress your meals in a series of vibrant tones. A simple set made with minimalist styling that can match with any home table setting. The dinnerware set is top rack dishwasher safe and not suitable for microwaves or ovens. Made of melamine, these bowls can be used inside, but are also ideal for all your outdoor activities such as picnics, beach outings, camping or wherever your adventures may take you!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.