Zoro Homepage

Grayson 4 Piece 8.5 Inch Square Melamine Dessert Plate Set in Assorted Blue

  • Mfr # 136428.04

  • Zoro # G521739929


product price: $25.99
/ea

Key Features

Color
Blue
Overall Height
0.8 in
Material
Melamine
Overall Length
10.9 in
Overall Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136428.04
Zoro #
G521739929
UPC #
085081574329
Country of Origin
China

Dimensions

Overall Height
0.8 in
Overall Length
10.9 in
Overall Width
8.5 in

Details

Color
Blue
Material
Melamine
Item
Dessert Plate Set

Description

Be ready for any meal with this Gibson Home Grayson 4 Piece 8.5 Inch Square Melamine Dessert Plate Set. Made from melamine, these dishes are super lightweight and chip-resistant making them perfect for outdoors or a home with children. The square design stands out from other round plates and gives a luxurious, modern look to your dinner table. Each plate is a different shade of blue making each one unique but also matching. Being top rack dishwasher safe, these are a breeze to clean up after eating. Whether it's your daily lunch or a barbecue with the family, these plates make a great addition to your dinnerware!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.