Grayson 4 Piece 8.5 Inch Square Melamine Dessert Plate Set in Assorted Colors

  • Mfr # 124278.04

  • Zoro # G221739014


product price: $25.99
/ea

Key Features

Overall Height
2 in
Overall Width
6.6 in
Material
Melamine
Overall Length
7.4 in
Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124278.04
Zoro #
G221739014
UPC #
085081474599
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Width
6.6 in
Overall Length
7.4 in

Details

Item
Dessert Plate Set
Material
Melamine
Color
Assorted

Description

The Gibson Home Grayson 4 Piece 8.5 Inch Square Melamine Dessert Plate Set in Assorted Colors will dress your meals in a series of natural tones. A simple set made with minimalist styling that can match with any home table setting. The dinnerware set is top rack dishwasher safe and not suitable for microwaves or ovens. Made of melamine, these plates can be used inside, but are also ideal for all your outdoor activities such as picnics, beach outings, camping or wherever your adventures may take you!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.