Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grayson Melamine 12 Piece Square Dinnerware Set in Green

  • Mfr # 134047.12

  • Zoro # G321738771


product price: $47.15
/ea

Key Features

Overall Height
5.8 in
Material
Melamine
Overall Width
10.6 in
Color
Green
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134047.12
Zoro #
G321738771
UPC #
085081550385
Country of Origin
China

Dimensions

Overall Height
5.8 in
Overall Width
10.6 in
Overall Length
12 in

Details

Item
Dinnerware Set
Material
Melamine
Color
Green

Description

The Gibson Home Grayson Melamine 12 Piece Dinnerware Set in Green is great for casual dining. Whether you are eating outside with family or serving your kids, this set is the perfect no worry solution! Constructed with melamine material, each piece is lightweight and durably made. Square design with raised edges keeps food in place, making it easy to take from kitchen to the dining table or outside without tipping food over. And to top it off, dishwasher safe design makes clean up a breeze!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.