Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grayson Melamine 16 Piece Square Dinnerware Set in Mint

  • Mfr # 99898.16R

  • Zoro # G521739189


product price: $45.49
/ea

Key Features

Overall Width
11.6 in
Overall Length
11.75 in
Overall Height
7.5 in
Color
Mint
Material
Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99898.16R
Zoro #
G521739189
UPC #
085081230799
Country of Origin
China

Dimensions

Overall Width
11.6 in
Overall Length
11.75 in
Overall Height
7.5 in

Details

Item
Dinnerware Set
Color
Mint
Material
Melamine

Description

The Gibson Home Grayson Melamine 16 Piece Dinnerware Set in Mint is great for casual dining. Whether you are eating outside with family or serving your kids, this set is the perfect no worry solution! Constructed with melamine material, each piece is lightweight and durably made. Square design with raised edges keeps food in place, making it easy to take from kitchen to the dining table or outside without tipping food over. And to top it off, dishwasher safe design makes clean up a breeze!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.