
Great Essentials 2 Piece 6.9 Inch Fine Ceramic Noodle Bowl Set in White
Mfr # 142749.02
Zoro # G821738370
product price: $22.19
/eaKey Features
Overall Length
6.9 in
Color
White
Overall Height
3.1 in
Overall Width
6.9 in
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
142749.02
Zoro #
G821738370
UPC #
085081639004
Country of Origin
China
Dimensions
Overall Length
6.9 in
Overall Height
3.1 in
Overall Width
6.9 in
Details
Color
White
Item
Bowl Set
Material
Ceramic
Description
Craving noodles for dinner? You'll need this Gibson Home Great Essentials 2 Piece 6.9 Inch Fine Ceramic Noodle Bowl Set to enjoy them the right way. Constructed from durable fine ceramic, these bowls are dishwasher and microwave safe making them great for everyday use. The wide rim with footed bottom is the classic shape for a noodle bowl. Enjoy your noodle dish of choice with these great bowls by Gibson.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.