Zoro Homepage

Great Essentials 2 Piece Fine Ceramic 20oz Entree Bowl Set in White

  • Mfr # 142569.02

  • Zoro # G121739060


product price: $30.89
/ea

Key Features

Color
White
Material
Ceramic
Overall Length
10.5 in
Overall Height
2.1 in
Overall Width
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142569.02
Zoro #
G121739060
UPC #
085081637178
Country of Origin
China

Dimensions

Overall Length
10.5 in
Overall Height
2.1 in
Overall Width
10.5 in

Details

Color
White
Material
Ceramic
Item
Bowl Set

Description

Enjoy your favorite soups, salads, entrees, pastas and more with this classic 2 piece entree bowl set! These bowls feature wide rims and a shallow base to fit a variety of food types. Simple design makes this 2 piece set easy to add to you existing tableware. Fine ceramic construction is dishwasher and microwave safe for easy reheat and clean up.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.