Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Great Essentials 5 Piece Fine Ceramic Serving Bowl and Pasta Bowl Set in White

  • Mfr # 142570.05

  • Zoro # G221738000


product price: $34.69
/ea

Key Features

Color
White
Material
Ceramic
Overall Height
3.5 in
Overall Width
11 in
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142570.05
Zoro #
G221738000
UPC #
085081637185
Country of Origin
China

Dimensions

Overall Height
3.5 in
Overall Width
11 in
Overall Length
11 in

Details

Color
White
Material
Ceramic
Item
Pasta Bowl Set

Description

Serve up your favorite pasta dishes in this 5 piece serving bowl and pasta bowl set by Gibson Home. This Beautifully classic and simply designed set lets your favorite foods speak for themselves when serving and will go well with most home and kitchen motifs. Set comes with a large 11in serving bowl to put your main dish in and four additional pasta bowls for sharing with friends and family. Durable stoneware construction is dishwasher and microwave safe for easy clean up while the glossy finish adds an extra shine to your table.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.