Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Great Essentials 9.4 Inch Round Fine Ceramic Meal Bowl in White

  • Mfr # 142751.01

  • Zoro # G521738489


product price: $24.29
/ea

Key Features

Overall Width
9.4 in
Overall Length
9.4 in
Material
Ceramic
Overall Height
4 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142751.01
Zoro #
G521738489
UPC #
085081639028
Country of Origin
China

Dimensions

Overall Width
9.4 in
Overall Length
9.4 in
Overall Height
4 in

Details

Item
Ceramic Meal Bowl
Material
Ceramic
Color
White

Description

The Gibson Home Great Essentials 9.4 Inch Round Fine Ceramic Meal Bowl is the ideal tableware piece for presenting an array of dishes. Its tall and sharp design better accentuates salads and side dishes, while the white glossy finish brightens any vibrant color. The fine ceramic body is dishwasher safe and microwave safe for your everyday convenience. Serve your best meals for the family, special guests, or use the bowl as a dazzling center piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.