Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Great Foundations 16 Piece Tumbler and Double Old Fashioned Glass Set in Square Pattern

  • Mfr # 91849.16

  • Zoro # G321736616


product price: $35.75
/ea

Key Features

Overall Length
3.5 in
Material
Glass
Color
Clear
Overall Width
3.5 in
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91849.16
Zoro #
G321736616
UPC #
085081150301
Country of Origin
China

Dimensions

Overall Length
3.5 in
Overall Width
3.5 in
Overall Height
6 in

Details

Material
Glass
Item
Tumbler DOF Set
Color
Clear

Description

This Gibson Home Great Foundations 16 Piece Glassware Set gives you two sizes that meet many of your beverage serving needs. You'll love all the pieces in this stemware collection. The 16 oz. tumblers are great for water, iced tea and more and the 13 oz. double old fashioned cups are perfect for cocktails, straight drinks and juices. The clear glass design is finished with a square pattern that adds tabletop interest.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.