Zoro Homepage

Great Foundations 4-Piece 16 oz. Tumbler Set, Square Pattern

  • Mfr # 92078.04

  • Zoro # G921736788


product price: $21.15
/ea

Key Features

Width
13 in
Material
Glass
Color
Clear
Length
20.75 in
Height
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92078.04
Zoro #
G921736788
UPC #
085081152596
Country of Origin
China

Dimensions

Width
13 in
Length
20.75 in
Height
7.75 in

Details

Item
Tumbler Set
Material
Glass
Color
Clear

Description

Add some elegance and class to your glass collections with the Great Foundations 4-piece 16oz tumbler set from Gibson Home. These durable and stylish glasses are a functional solution to everyday beverage needs, while also being fun to look at. With machine made squared brick art sides, each piece of this set is a standard all should have in their home. This set includes four clear 16oz glasses Made of glass Embossed square pattern Dishwasher safe for easy cleaning The glasses are set of: Four 5.5 x 5.5 x 3.5 - 0.14lbs - 16oz capacity

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.