Zoro Homepage

Hagen Square Dinnerware Set in White, Set of 30

  • Mfr # 108050.3

  • Zoro # G321740156


product price: $69.39
/ea

Key Features

Overall Width
10.75 in
Overall Length
10.75 in
Overall Height
1 in
Color
White
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108050.3
Zoro #
G321740156
UPC #
085081312310
Country of Origin
China

Dimensions

Overall Width
10.75 in
Overall Length
10.75 in
Overall Height
1 in

Details

Item
Dinnerware Set
Color
White
Material
Porcelain

Description

Update your dinnerware with the Gibson Home Hagen 30-piece Porcelain Dinnerware set. This elegant set, with service for six is a great choice for entertaining or to make an everyday meal feel special. Bring this beautiful set home today! Features: Made of Porcelain Dishwasher safe for easy cleaning Microwave safe Oven safe Set includes: Six 10.75 in dinner plates Six 8.25 in. Dessert plates Six 8.25 in. bowls Six 6 in small bowls Six 10 oz. mugs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.