Hammered 13 Inch Heavy Gauge Carbon Steel Wok in Black

  • Mfr # 60764.01

  • Zoro # G421740148


product price:  $43.39
/ea

Key Features

Overall Height (In.)
4 in
Overall Length (In.)
24.5 in
Material
Carbon Steel
Overall Width (In.)
13.4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60764.01
Zoro #
G421740148
UPC #
085081838209
Country of Origin
China

Dimensions

Overall Height (In.)
4 in
Overall Length (In.)
24.5 in
Overall Width (In.)
13.4 in

Details

Material
Carbon Steel
Item
Carbon Steel Wok
Color
Black

Description

The Gibson Home hammered 13in carbon steel wok is just what you need when preparing a large meal for your family or for guests. Constructed with heavy gauge carbon steel material that heats evenly, this wok will cook large portions of food quickly and thoroughly. Thermal treated steel provides maximum protection against wear and rust while also being lightweight, making it east to move from stove top to sink. Wide 13in diameter and deep 4in height. Compatible with gas, halogen, electric, vitroceramic, and induction stovetops.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.