Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammered 46 Piece Flatware Set with Wire Caddy

  • Mfr # 109532.46

  • Zoro # G621736439


product price: $60.15
/ea

Key Features

Length
11.5 in
Color
Silver
Height
1.75 in
Material
Stainless Steel
Width
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109532.46
Zoro #
G621736439
UPC #
085081327130
Country of Origin
China

Dimensions

Length
11.5 in
Height
1.75 in
Width
10.5 in

Details

Color
Silver
Item
Flatware Set
Material
Stainless Steel

Description

The Hammered 46-Piece Flatware Set from Gibson Home provides a contemporary setting to any table. It is fully complete to ensure you are ready to host, no matter the occasion. The beautifully designed handles are soft yet intricate, and will leave your family and friends in complete admiration. The set includes: Eight dinner knife, Eight dinner fork, Eight dinner spoon, Eight teaspoon and Eight salad fork. One serving spoon, One slotted serving spoon, One butter knife and One sugar shell plus a wire caddy. Service for eight Stainless steel construction ensures long lasting flatware that will withstand time and wear Contemporary hammered finish Dishwasher safe, but avoid using dishwasher liquid with lemon Do not microwave

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.