Hampsbridge 10 Piece Nylon Kitchen Tool Set and Utensil Crock in Black and Gold

  • Mfr # 138516.1

  • Zoro # G721736537


product price:  $35.75
/ea

Key Features

Material
Nylon
Color
Black
Overall Length
15.5 in
Overall Height
5.5 in
Overall Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138516.1
Zoro #
G721736537
UPC #
085081595355
Country of Origin
China

Dimensions

Overall Length
15.5 in
Overall Height
5.5 in
Overall Width
5.5 in

Details

Material
Nylon
Color
Black
Item
Kitchen Tool Set

Description

Have all the kitchen essentials with this Gibson Home Hampsbridge 10 Piece Kitchen Tool Set and Utensil Crock. This set including one whisk, ladle, masher, pasta server, spoon, slotted spoon, skimmer, turner, slotted turner, and crock contains all you need to prepare and cook a variety of dishes. Made from nylon, these tools are super lightweight and soft enough to not scratch your cookware. Sturdy, ergonomic handles make these tools comfortable to hold no matter what task. The sleek black color with gorgeous gold accents will look fantastic on your kitchen counter.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.