Zoro Homepage

Heidy 12 Piece Hand Painted Durastone Dinnerware Set in Green

  • Mfr # 134293.12R

  • Zoro # G321739785


product price: $51.09
/ea

Key Features

Overall Width
12.5 in
Overall Length
13.5 in
Material
Durastone
Color
Green
Overall Height
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134293.12R
Zoro #
G321739785
UPC #
085081552877
Country of Origin
China

Dimensions

Overall Width
12.5 in
Overall Length
13.5 in
Overall Height
12.25 in

Details

Item
Dinnerware Set
Material
Durastone
Color
Green

Description

Add some fun and a pop of color to your dinner table with this Gibson Home Heidy 12 Piece Durastone Dinnerware Set. This set comes with 4 footed bowls, 4 soup bowls, and 4 dinner plates all in white with beautiful hand painted details in colors of green, red, blue, and orange. The playful design is sure to make a great addition to any dining room and the beautiful glossy finish makes these dishes really shine. Made from strong durastone, this set is dishwasher and microwave safe so you can use them for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.