Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hemby 16 Piece Bubble Glass Drinkware Set

  • Mfr # 82883.16RM

  • Zoro # G521739349


product price: $30.79
/ea

Key Features

Overall Width
12.75 in
Overall Height
8.75 in
Color
Clear
Material
Glass
Overall Length
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82883.16RM
Zoro #
G521739349
UPC #
085081060648
Country of Origin
China

Dimensions

Overall Width
12.75 in
Overall Height
8.75 in
Overall Length
16.25 in

Details

Color
Clear
Material
Glass
Item
Glassware Drinkware Set

Description

Serve the perfect drink with the stunning styling of Gibson Home 16 Piece Bubble Glassware Drinkware Set. Each tumbler and double old fashion features an embossed lattice pattern with in their containers. The clear glass body is well made and dishwasher safe for better quality of life. Enjoy a nice evening with a glass of whiskey, orange juice in the morning, or party with friends and cocktails!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.