Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holton 7 Piece Silicone Beech Wood Kitchen Tool Set in Grey

  • Mfr # 137356.07

  • Zoro # G621738570


product price: $32.49
/ea

Key Features

Color
Gray
Overall Width (In.)
4 in
Material
Wood
Overall Height (In.)
4.2 in
Overall Length
12.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137356.07
Zoro #
G621738570
UPC #
085081583628
Country of Origin
China

Dimensions

Overall Width (In.)
4 in
Overall Height (In.)
4.2 in
Overall Length
12.8 in

Details

Color
Gray
Item
Kitchen Tool Set
Material
Wood

Description

This Gibson Home Holton 7 Piece Silicone Beech Wood Kitchen Tool Set contains all the essentials for your kitchen. Including a balloon whisk, basting brush, solid spoon, spatula, slotted turner, ladle, and scalloped tongs, this set will prepare you for every possibility. The sturdy beech wood handle will feel comfortable in your hand and the soft silicone head won't scratch your cookware. This all-in-one kitchen tool set is the perfect gift for new homeowners or those simply looking to upgrade their kitchen gadgets!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.