Huckleberry 3 Piece Stainless Steel BBQ Tool Set in Black and Red

  • Mfr # 126342.03

  • Zoro # G521737666


product price:  $32.19
/ea

Key Features

Overall Width
7 in
Overall Length
15 in
Color
Black
Material
Stainless Steel
Overall Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
126342.03
Zoro #
G521737666
UPC #
085081495235
Country of Origin
China

Dimensions

Overall Width
7 in
Overall Length
15 in
Overall Height
1.5 in

Details

Color
Black
Item
BBQ Tool Set
Material
Stainless Steel

Description

Up your outdoor barbecue game with the Gibson Home Huckleberry 3 Piece Stainless Steel BBQ Tool Set in Black and Red. This tool set is crafted from quality brushed stainless steel and soft-grip handles for strength and durability. This cooking collection comes with one fork, one spatula, and one locking tong for the ultimate BBQ experience. Each tool also comes equipped with handle rings for hanging and easy storage. This set is dishwasher safe for simple and easy cleaning!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.