
Hulton 20 Piece Stainless Steel Flatware Set in Matte Gold
Mfr # 141503.2
Zoro # G921740020
product price: $35.75
/eaKey Features
Length
11 in
Height
3.4 in
Color
Gold
Width
8.2 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141503.2
Zoro #
G921740020
UPC #
085081626158
Country of Origin
India
Dimensions
Length
11 in
Height
3.4 in
Width
8.2 in
Details
Item
Flatware Set
Color
Gold
Material
Stainless Steel
Description
The Gibson Home Hulton 20-Piece Stainless Steel Flatware Set is the perfect combination of elegance and durability, ideal for both everyday meals and special occasions. This set includes 4 dinner forks, 4 dinner knives, 4 dinner spoons, 4 teaspoons, and 4 salad forks, providing all the essential pieces for a complete place setting. Crafted from high-quality stainless steel, each utensil is designed to resist rust and corrosion, ensuring lasting performance and a modern look for years to come. The sleek and simple design complements any table setting, offering a sophisticated touch to your dining experience. Practical and versatile, the Hulton 20-Piece Flatware Set is dishwasher safe for easy cleanup, making it perfect for busy households. The ergonomic handles provide a comfortable grip, while the well-balanced construction ensures a pleasant dining experience. Whether you're hosting a dinner party or enjoying a casual meal, this set is the perfect addition to your table, elevating any occasion with its refined and timeless design. With its durable stainless steel construction and stylish appeal, the Gibson Home Hulton set offers both beauty and functionality for your everyday dining needs.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.