Hutchinson 18 Inch Oval Stainless Steel Roaster with Rack

  • Mfr # 82669.03

  • Zoro # G721736308


product price:  $64.95
/ea

Key Features

Overall Width (In.)
13.5 in
Material
Stainless Steel
Overall Length (In.)
20.5 in
Color
Stainless Steel
Overall Height (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82669.03
Zoro #
G721736308
UPC #
085081058508
Country of Origin
China

Dimensions

Overall Width (In.)
13.5 in
Overall Length (In.)
20.5 in
Overall Height (In.)
4 in

Details

Material
Stainless Steel
Color
Stainless Steel
Item
Stainless Steel Roaster

Description

Create the perfect feast with the Gibson Home Hutchinson 18 Inch Oval Stainless Steel Roaster with Rack. Features a clean polished exterior with a mirror finish. Includes a removable rack for roasting meats and veggies. The stainless steel body provides even heating through for perfect baking. For long lasting quality and care, its recommended to hand wash only. Roast chicken, beef, or pork with veggies and onions for an unforgettable dinner.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.