Inspirational Words Believe 4 Piece 16 Ounce Stoneware Mug Set in Orange

  • Mfr # 142553.01

  • Zoro # G721740015


product price:  $32.49
/ea

Key Features

Color
Orange
Width
5 in
Height
3.5 in
Material
Stoneware
Length
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
142553.01
Zoro #
G721740015
UPC #
085081637017
Country of Origin
China

Dimensions

Width
5 in
Height
3.5 in
Length
5.25 in

Details

Color
Orange
Material
Stoneware
Item
Mug Set

Description

Start the day off with the kind words of the Gibson Home Inspirational Words Believe 4 Piece 16 Ounce Stoneware Mug Set. Decorated with the words "Believe", these mugs are sure to perk anyone up as they grab their morning coffee or tea. Made from durable stoneware, these are dishwasher and microwave safe for easy everyday use and cleanup. At a 16 oz capacity, you can hold just the perfect amount of your beverage of choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.