Inspirational Words Joy 4 Piece 16 Ounce Stoneware Mug Set in Green

  • Mfr # 142554.01

  • Zoro # G321736647


product price: $35.79
/ea

Key Features

Length
5.25 in
Color
Green
Material
Stoneware
Width
3.75 in
Height
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142554.01
Zoro #
G321736647
UPC #
085081637024
Country of Origin
China

Dimensions

Length
5.25 in
Width
3.75 in
Height
4.8 in

Details

Item
Mug Set
Color
Green
Material
Stoneware

Description

Start the day off with the kind words of the Gibson Home Inspirational Words Joy 4 Piece 16 Ounce Stoneware Mug Set. Decorated with the word "Joy", these mugs are sure to perk anyone up as they grab their morning coffee or tea. Made from durable stoneware, these are dishwasher and microwave safe for easy everyday use and cleanup. At a 16 oz capacity, you can hold just the perfect amount of your beverage of choice. Enjoy any drink for anytime of the day, be it in the morning, during lunch, or in the middle of the night.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.