Jewelite 16 Piece Tumbler and Double Old Fashioned Glass Set

  • Mfr # 116962.16

  • Zoro # G521736805


product price:  $40.59
/ea

Key Features

Color
Clear
Overall Height
6 in
Material
Glass
Overall Width
8.5 in
Overall Length
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
116962.16
Zoro #
G521736805
UPC #
085081401434
Country of Origin
China

Dimensions

Overall Height
6 in
Overall Width
8.5 in
Overall Length
12 in

Details

Item
Tumbler DOF Set
Color
Clear
Material
Glass

Description

Whether you've mastered the basic cocktails - rum and cola, gin and tonic, vodka cranberry - or you've moved on to more complex bitters and liqueurs and micro-distilleries, this classy and timeless set is the set for you. You've got the skills to steal the show, and the drinking glasses to back it up. The clean, minimalist shape and the light, elegant feel blend seamlessly with any dinner, any party, any theme, any time. Set includes: Eight 16 oz Tumblers and Eight 11 oz Double Old Fashioned glasses Made of clear glass Classic design Dishwasher safe, hand-wash recommended

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.