Jewelite Glass Pitcher and Tumbler Set

  • Mfr # 130987.05

  • Zoro # G621737276


product price: $38.69
/ea

Key Features

Overall Length
10.5 in
Color
Clear
Overall Width
10 in
Material
Glass
Overall Height
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130987.05
Zoro #
G621737276
UPC #
085081541680
Country of Origin
China

Dimensions

Overall Length
10.5 in
Overall Width
10 in
Overall Height
5.5 in

Details

Color
Clear
Material
Glass
Item
Pitcher Tumbler Set

Description

Enjoy your favorite iced tea, lemonade or soft drink with the Gibson Home glass pitcher and tumbler set. This beautifully crafted pitcher sets the mood in a hot summer or beautiful spring day. Treat all your guests with your favorite beverages with the easy to pour pitcher. The pitcher features a very easy to use handle for the perfect grip while serving. The easy to pour spout makes it easy to serve all your guests. Comes complete with 4 glass tumblers ready to serve. Made of durable glass with the most attractive design. Make sure to add this beautiful set to your collecting.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.