Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joyful Santa Durastone 7.5in Cookie Jar

  • Mfr # 97091.01

  • Zoro # G021737289


product price: $27.59
/ea

Key Features

Color
White
Overall Height (In.)
6.75 in
Overall Width (In.)
5.5 in
Material
Durastone
Overall Length (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97091.01
Zoro #
G021737289
UPC #
085081202727
Country of Origin
China

Dimensions

Overall Height (In.)
6.75 in
Overall Width (In.)
5.5 in
Overall Length (In.)
5 in

Details

Color
White
Material
Durastone
Item
Cookie Jar

Description

The Gibson Home Joyful Santa figurine cookie jar is a great addition to your kitchen holiday decor! Place this Santa head figurine on your countertop or kitchen table and fill with your favorite holiday cookies to add some sweet and festive cheer to your home! Durastone construction with hand painted details for a personal touch. Lid has a silicone seal, keeping your treats fresh and delicious all season long.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.