Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Karissa 8-Piece Glass Tumbler Set

  • Mfr # 92361.08

  • Zoro # G121738797


product price: $27.59
/ea

Key Features

Width
5 in
Material
Glass
Height
5 in
Length
10 in
Color
Assorted Colors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92361.08
Zoro #
G121738797
UPC #
085081155429
Country of Origin
China

Dimensions

Width
5 in
Height
5 in
Length
10 in

Details

Material
Glass
Item
Tumbler Set
Color
Assorted Colors

Description

Whether you want to add some pep to your day-to-day life, or planning an entertaining night with guest, the Karissa 8-Piece Glass Tumbler Set is the ideal choice. These modern glasses are perfect for water, sodas, cocktails, juices and all your favorite drinks. Both smart and stylish, this set features colorful bottoms for a contemporary look. It's form meets function, these vivid colors also help guest easily identify their cups. Splash some more color into your next party! Includes eight 13 oz. glasses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.