Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Karlton 20 Piece Stainless Steel Flatware Set in Matte Silver

  • Mfr # 141528.2

  • Zoro # G821740083


product price: $34.15
/ea

Key Features

Material
Stainless Steel
Color
Stainless Steel
Length
11 in
Height
3.4 in
Width
8.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141528.2
Zoro #
G821740083
UPC #
085081626424
Country of Origin
India

Dimensions

Length
11 in
Height
3.4 in
Width
8.2 in

Details

Material
Stainless Steel
Color
Stainless Steel
Item
Flatware Set

Description

The Gibson Home Karlton 20-Piece Stainless Steel Flatware Set is the perfect combination of elegance and durability, ideal for both everyday meals and special occasions. This set includes 4 dinner forks, 4 dinner knives, 4 dinner spoons, 4 teaspoons, and 4 salad forks, providing all the essential pieces for a complete place setting. Crafted from high-quality stainless steel, each utensil is designed to resist rust and corrosion, ensuring lasting performance and a modern, polished look for years to come. The sleek and simple design complements any table setting, offering a sophisticated touch to your dining experience. Practical and versatile, the Karlton 20-Piece Flatware Set is dishwasher safe for easy cleanup, making it perfect for busy households. The ergonomic handles provide a comfortable grip, while the well-balanced construction ensures a pleasant dining experience. Whether you're hosting a dinner party or enjoying a casual meal, this set is the perfect addition to your table, elevating any occasion with its refined and timeless design. With its durable stainless steel construction and stylish appeal, the Gibson Home Karlton set offers both beauty and functionality for your everyday dining needs.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.