Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kenmar High Dome Oval Roaster Set in Black

  • Mfr # 90008.01

  • Zoro # G621739157


product price: $47.15
/ea

Key Features

Material
Carbon Steel
Overall Height (In.)
8 in
Overall Length (In.)
16 in
Color
Black
Overall Width (In.)
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90008.01
Zoro #
G621739157
UPC #
085081131898
Country of Origin
China

Dimensions

Overall Height (In.)
8 in
Overall Length (In.)
16 in
Overall Width (In.)
13 in

Details

Item
Oval Roaster Set
Material
Carbon Steel
Color
Black

Description

Make the perfect roast with this Kenmar 16 in. Carbon Steel Roaster Pan With High Dome Lid from Gibson Home. This carbon steel roasting pan features even heat distribution and a high dome lid to embrace the contours of your favorite meats, as well as two convenient riveted carrying steel handles. This roasting pan conveniently comes with a wire rack for added versatility.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.