
Kenwood Shores 12 Piece Stoneware Dinnerware Set in Blue Stripe
Mfr # 148490.12
Zoro # G321739693
product price: $48.59
/eaKey Features
Overall Height
8.6 in
Overall Length
11.6 in
Overall Width
11.6 in
Color
Blue
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148490.12
Zoro #
G321739693
UPC #
085081703484
Country of Origin
China
Dimensions
Overall Height
8.6 in
Overall Length
11.6 in
Overall Width
11.6 in
Details
Color
Blue
Item
Dinnerware Set
Material
Stoneware
Description
The Gibson Home Kenwood Shores 12 Piece Stoneware Dinnerware Set brings a blend of artisanal charm and everyday functionality to your dining table. Crafted from durable stoneware with a glossy finish, this set features a handpainted stripe pattern that adds a touch of rustic elegance to any meal. Designed for service for four, it includes four 10.5-inch dinner plates, four 7.5-inch dessert plates, and four 5.5-inch cereal bowls, making it perfect for casual family dinners or entertaining guests. The round shape and carefully crafted design create a cohesive and inviting table setting. Practical as well as stylish, this dinnerware set is both microwave and dishwasher safe, ensuring easy heating and effortless cleanup. The high-quality stoneware construction offers long-lasting durability, while the handpainted details provide a unique and artistic appeal. Whether you're serving a hearty breakfast, a light lunch, or a formal dinner, the Gibson Home Kenwood Shores set enhances every dining experience with its balance of beauty and convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.