Kenwood Shores 12 Piece Stoneware Dinnerware Set in Sand Stripe

  • Mfr # 148492.12

  • Zoro # G221739632


product price: $45.49
/ea

Key Features

Overall Length
11.8 in
Overall Width
11.6 in
Material
Stoneware
Overall Height
8.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
148492.12
Zoro #
G221739632
UPC #
085081703521
Country of Origin
China

Dimensions

Overall Length
11.8 in
Overall Width
11.6 in
Overall Height
8.4 in

Details

Item
Dinnerware Set
Color
Sand
Material
Stoneware

Description

The Gibson Home Kenwood Shores 12 Piece Stoneware Dinnerware Set brings a blend of artisanal charm and everyday functionality to your dining table. Crafted from durable stoneware with a glossy finish, this set features a handpainted stripe pattern that adds a touch of rustic elegance to any meal. Designed for service for four, it includes four 10.5-inch dinner plates, four 7.5-inch dessert plates, and four 5.5-inch cereal bowls, making it perfect for casual family dinners or entertaining guests. The round shape and carefully crafted design create a cohesive and inviting table setting. Practical as well as stylish, this dinnerware set is both microwave and dishwasher safe, ensuring easy heating and effortless cleanup. The high-quality stoneware construction offers long-lasting durability, while the handpainted details provide a unique and artistic appeal. Whether you're serving a hearty breakfast, a light lunch, or a formal dinner, the Gibson Home Kenwood Shores set enhances every dining experience with its balance of beauty and convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.