Laroda 3-Piece Salad Bowl Set, Brown Wood

  • Mfr # 60687.03

  • Zoro # G621739836


product price: $42.29
/ea

Key Features

Material
Wood
Color
Brown
Overall Length
4 in
Overall Height
10 in
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60687.03
Zoro #
G621739836
UPC #
085081837431
Country of Origin
China

Dimensions

Overall Length
4 in
Overall Height
10 in
Overall Width
10 in

Details

Material
Wood
Color
Brown
Item
Salad Bowl Set

Description

The Laroda salad bowl set is a staple for every kitchen counter. Sustainable and timeless, this beautiful salad bowl set was crafted to deliver elegant style to last you for many years. Perfect as a centerpiece or to serve a wide variety of vegetables, fruits and much more. The salad bowl has the salad fork and spoon for easy pouring. The wooden bowl is just great to have on any table.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.