
Lattice 4 Piece 13.5 Ounce Double Old-Fashioned Glass Set
Mfr # 141403.04
Zoro # G221738185
product price: $21.15
/eaKey Features
Overall Width
7.2 in
Overall Height
4.6 in
Color
Clear
Overall Length
7.4 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141403.04
Zoro #
G221738185
UPC #
085081625113
Country of Origin
China
Dimensions
Overall Width
7.2 in
Overall Height
4.6 in
Overall Length
7.4 in
Details
Color
Clear
Material
Glass
Item
DOF Set
Description
Serve the perfect drink with the stunning styling of Gibson Home Lattice 4 Piece Double Old-Fashioned Glass Set. Each double old fashion glass features an embossed lattice pattern with in their containers. The clear glass body is well made and dishwasher safe for better quality of life. Enjoy a nice evening with a glass of whiskey, orange juice in the morning, or party with friends and cocktails!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.