Zoro Homepage

Lily Garden Ceramic 12 Piece Dinnerware Set in White and Pink

  • Mfr # 127030.12

  • Zoro # G921737549


product price: $63.39
/ea

Key Features

Overall Height
8.5 in
Overall Width
11 in
Material
Ceramic
Color
White
Overall Length
12.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127030.12
Zoro #
G921737549
UPC #
085081502117
Country of Origin
China

Dimensions

Overall Height
8.5 in
Overall Width
11 in
Overall Length
12.2 in

Details

Item
Dinnerware Set
Material
Ceramic
Color
White

Description

Add some floral and a touch of color to your table with the Lily Garden 12 piece dinnerware set by Gibson Home. This set is designed with a simple rounded shape and a glossy finish, and features a water color styled leafy floral print to one side of each piece. This set comes with service for four, including four cereal bowls, four dessert plates, and four dinner plates. Perfect for use as every day dishware or for special occasions! Ceramic construction is dishwasher and microwave safe for easy clean up and reheat.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.