Love To Bake Nonstick Steel Jelly Roll 3 Piece Baking Sheet Set in Gray

  • Mfr # 137712.03

  • Zoro # G121740059


product price:  $18.99
/ea

Key Features

Height
1 in
Width
12.25 in
Material
Steel
Color
Gray
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137712.03
Zoro #
G121740059
UPC #
085081587183
Country of Origin
China

Dimensions

Height
1 in
Width
12.25 in
Length
19 in

Details

Item
Baking Sheet
Material
Steel
Color
Gray

Description

Elevate your baking game with the Gibson Home Love To Bake Nonstick Steel Jelly Roll Baking Sheet Set. Crafted from durable steel, these baking sheets are designed for optimal heat distribution, ensuring your cookies, pastries, and more bake evenly every time. The sleek gray finish not only looks sophisticated in your kitchen but also complements any bakeware collection. This set includes three versatile jelly roll pans, perfect for everything from baking classic jelly rolls to roasting vegetables and baking cookies. Set comes with one 11 x 9 inch pan, one 15 x 10 inch pan, and one 17 x 11.5 inch pan, covering all the bases so you can be ready for anything! The nonstick coating ensures effortless food release and easy cleanup, so you can spend less time scrubbing and more time enjoying your delicious creations. Hand wash only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.