Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Luxembourg 2 Piece Stoneware Bowl Set

  • Mfr # 120845.02

  • Zoro # G821738493


product price: $29.99
/ea

Key Features

Overall Width
9 in
Overall Height
3 in
Material
Stoneware
Overall Length
9 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120845.02
Zoro #
G821738493
UPC #
085081440266
Country of Origin
China

Dimensions

Overall Width
9 in
Overall Height
3 in
Overall Length
9 in

Details

Material
Stoneware
Color
White
Item
Bowl Set

Description

Inspired from the tradition of Old World fine European dinnerware the Luxembourg Elite stoneware collection brings you elegant quality dinnerware, serveware and bakeware. This beautiful hand painted stoneware serving bowl set will create the most beautiful dining experiences for you and your guests. Great for serving at parties, get-togethers, or just a fun family dinner! Perfect for serving side dishes for special occasions, everyday dinner or for mixing batter for pancakes and so much more!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.