Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lybra 7 Piece Two Tone Polished Stainless Steel Cookware Set

  • Mfr # 76917.07

  • Zoro # G121737202


product price: $48.75
/ea

Key Features

Overall Height (In.)
5.6 in
Overall Length (In.)
19.6 in
Material
Stainless Steel
Overall Width (In.)
11.6 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76917.07
Zoro #
G121737202
UPC #
085081000989
Country of Origin
China

Dimensions

Overall Height (In.)
5.6 in
Overall Length (In.)
19.6 in
Overall Width (In.)
11.6 in

Details

Material
Stainless Steel
Color
Silver
Item
Cookware Set

Description

Turn on the stove because it's time to get cooking with this Gibson Home Lybra 7 Piece Two Tone Polished Stainless Steel Cookware Set. Made from durable, lightweight stainless steel, these pots and pans are built to last and the two tone polish gives them a unique look. Bakelite handles and knobs will stay cool while you're cooking. In this set, you'll receive one dutch oven with with lid, one medium saucepan with lid, one small saucepan with lid, and one frying pan. This set has all you need for any recipe making it perfect for a housewarming gift or even those looking to update their cookware.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.