
Marbleton Ceramic Nonstick Alumium 11 Inch Frying Pan in Cream
Mfr # 137732.01
Zoro # G521736843
product price:Â $30.29
/eaKey Features
Overall Length (In.)
18.4 in
Overall Width (In.)
11 in
Overall Height (In.)
2.1 in
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137732.01
Zoro #
G521736843
UPC #
085081587381
Country of Origin
China
Dimensions
Overall Length (In.)
18.4 in
Overall Width (In.)
11 in
Overall Height (In.)
2.1 in
Details
Color
Cream
Material
Ceramic
Item
Frying Pan
Description
Transform your cooking with the Gibson Home Marbleton Ceramic Nonstick Aluminum Frying Pan in a stylish cream finish. This spacious 11-inch frying pan is made from high-quality aluminum, ensuring even heat distribution for perfectly cooked meals every time. With its ceramic nonstick coating, this pan offers easy food release and effortless cleanup, all while being PFOA, PTFE, lead, and cadmium free for a safe cooking experience. Designed for convenience, it features pour spouts on both sides for quick and easy draining, making it perfect for a variety of culinary tasks. The frying pan also boasts a comfortable straight handle adorned with a chic faux wood finish, adding both functionality and elegance to your kitchen. Its unique speckled interior detail enhances its aesthetic appeal, while being dishwasher safe allows for easy maintenance-though hand washing is recommended to preserve its beauty. Compatible with all stovetops, including gas, halogen, induction, electric, and vitroceramic, the Gibson Home Marbleton Frying Pan is a versatile and essential addition to your kitchen arsenal. Elevate your cooking experience today with this stylish and functional frying pan!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.