Marbleton Ceramic Nonstick Alumium 9.5 Inch Frying Pan in Cream

  • Mfr # 137727.01

  • Zoro # G221739700


product price:  $23.79
/ea

Key Features

Material
Ceramic
Overall Length (In.)
17 in
Overall Height (In.)
2 in
Overall Width (In.)
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
137727.01
Zoro #
G221739700
UPC #
085081587336
Country of Origin
China

Dimensions

Overall Length (In.)
17 in
Overall Height (In.)
2 in
Overall Width (In.)
9.5 in

Details

Material
Ceramic
Item
Frying Pan
Color
Cream

Description

Elevate your cooking with the Gibson Home Marbleton Ceramic Nonstick Aluminum Frying Pan in a chic cream finish. This 9.5-inch frying pan features high-quality aluminum for even heat distribution, while the ceramic nonstick coating ensures easy food release and cleanup. Safe for your family, it's PFOA, PTFE, lead, and cadmium free. Designed for convenience, it includes pour spouts on both sides for effortless draining and a comfortable straight handle with an elegant faux wood finish. Not only does this frying pan boast a beautiful speckled interior detail, but it's also dishwasher safe for easy maintenance, although hand washing is recommended to keep it looking its best. Compatible with all stovetops, including gas, halogen, induction, electric, and vitroceramic, the Gibson Home Marbleton Frying Pan is the perfect addition to your kitchen essentials. Transform your cooking experience with this stylish and versatile frying pan!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.